Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel
Mfr # 05134940001
Zoro # G0907103
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4"
Product Information
- Brand Wera
- MFR # 05134940001
- Zoro # G0907103
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #1 |
Shank Size | 1/4" |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Diamond Coated |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Compact Ratcheting Cable Cutter (63601)
- PROTO 7 Piece Cold Chisel Set (J86BS2)
- KLEIN TOOLS Replacement Bit #2 Phillips & #1 Square (32397)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92216)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071083001)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS (05071070001)
- WERA ACR Bit, PH2x50mm, 1/4"Hex, PK10 (05346286001)
- WERA Power Bit, SAE, 1/4", Hex, T20, 3-1/2", SS (05071091001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- LISLE Torx Plus Socket, EP-24 (83210)
- Wera Screwdrivers and Nutdrivers