Shop All Screwdriver Bits
Wera
Torsion Bit, Metric, 1/4", Hex, 5mm, 1", SS
Mfr # 05071075001
Zoro # G0721856
original price:
$3.99
5% off
new price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Wera
- MFR # 05071075001
- Zoro # G0721856
- UPC # 04013288111241
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | 5mm |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | 5.0mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
SAE or Metric | Metric |
Impact Rated | No |
Item | Insert Bit |
Finish | Unfinished |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
The WERA 05071075001 Torsion Bit is a great tool to have on hand when you need to access hard-to-reach areas. The hex shank allows you to insert it into any 1/4" hex fastener, while the stainless steel material keeps it durable and corrosion resistant. Designed for use with both cordless and corded drills, this insert bit has a 5mm point size and an overall length of 1 in. It also has a hex shank size of 1/4", which makes it compatible with most drill chucks. This metric insert bit is made of stainless steel for durability and resistance against rust and corrosion. The WERA Insert Bit is the high quality tool that will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.023 In, 1/2 x 12 In (667-23)
- VERSADRIVE HMT Tap Clutched Collet Holder, 3/4 in. Weldon Shank (120010)
- CRESCENT Eshok-Guard 3/8" Socket Isolator (CAEAD324)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05056172001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003402001)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05071000001)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", SS (05071037001)
- WERA Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS (05071073001)
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 5mm, PK5 (185-5MM-5PK)
- Wera Screwdrivers and Nutdrivers