Shop All Screwdriver Bits
Wera
Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS
Mfr # 05071070001
Zoro # G1669001
original price:
$4.84
17% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1.5 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Wera
- MFR # 05071070001
- Zoro # G1669001
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1.5 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | 1.5mm |
Tip Size | 1.5mm |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Item | Insert Bit |
Finish | Unfinished |
Impact Rated | No |
SAE or Metric | Metric |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
If you work with small screws, the Wera 05071070001 Torsion Bit is a great tool to have on hand. The 1/4" hex shank allows you to use it in a variety of screwdrivers. This bit has an overall length of 1", making it ideal for working with smaller screws. Made from stainless steel, this insert bit is durable and resistant to corrosion. The hex shank size is 1/4". This Metric Insert Bit by Wera makes a great addition to your collection of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 46438 (46438)
- KNIPEX Knipex KX8701-7 7 Inch Cobra Pliers (KX8701-7)
- GREENLEE Punch-Rd 37.0Mm 1.457 (721E-37.0)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -5'4-1/2)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", SS (05071033001)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1" (05056176001)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071081001)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071099001)
- WERA Power Bit, SAE, 1/4", Hex, 3/32", 3-1/2", SS (05071105051)
- BONDHUS 9/16" ProHold Hex Bit, 2" Length (33217)
- Wera Screwdrivers and Nutdrivers