Shop All Torque Screwdrivers
Wera
Torque Screwdriver, T15, 2.20 ft.-lb.
Mfr # 05027935001
Zoro # G2234766
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T15
- Drive Size T15
Product Information
- Brand Wera
- MFR # 05027935001
- Zoro # G2234766
- UPC # 00401328813189
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T15 |
Drive Size | T15 |
Overall Length | 105 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Tip Size T15, Torque, Preset, 2.2 ft-lb, Calibration Certificate Included No, Clockwise, Click-Type, Foot-Pound, Replaceable Bit No, Drive Size T15, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Adapter, 1/4 x 1/4 Hex Extension x 2" Pi (150ADP14)
- DRILL AMERICA HSS Spiral Point Tap, 9/16"-12, 3 Flutes (T/A91612)
- BONDHUS T-Handle Hex Wrench, 1/8" (BND13207)
- MILWAUKEE TOOL Drill/Driver, 18V, 2100 RPM, 1/2 in Chuck (2905-20)
- WERA Torque Screwdriver, 4.0mm, 3.70 ft.-lb. (05027913001)
- WERA Torque Screwdriver, 1/4", 1.20 Nm (05074716001)
- WERA Torque Screwdriver, 3.0mm, 2.20 ft.-lb. (05027912001)
- WERA Torque Screwdriver, 1/4", 2.50 in.-lb. (05074720001)
- WERA Torque Screwdriver, 2.0mm, 1 ft.-lb. (05027910001)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- WIHA T7 Torx Interchangeable Blade For Torque (28563)
- Wera Screwdrivers and Nutdrivers