Shop All Torque Screwdrivers
Wera
Torque Screwdriver, T10, 1.50 ft.-lb.
Mfr # 05027934001
Zoro # G3054161
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T9
- Drive Size T10
Product Information
- Brand Wera
- MFR # 05027934001
- Zoro # G3054161
- UPC # 04013288131881
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T9 |
Drive Size | T10 |
Overall Length | 105 mm |
Shank Length | 65 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Tip Size T9, Torque, Preset, 1.5 ft-lb, Calibration Certificate Included No, Clockwise, Click-Type, Foot-Pound, Replaceable Bit No, Drive Size T10, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley® Classic 99® 6" Utility Knife With Retractable Blade, Gray (10-099)
- BETA 30mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421030)
- CHICAGO PNEUMATIC 1/2" 70 ft.-lb. Air Ratchet Wrench (CP7829H)
- WESTWARD 12-1/4" Cable Cutter, 300 MCM (10D459)
- WERA Torque Screwdriver, T9, 1 ft.-lb. (05027933001)
- WERA Torque Screwdriver, 8IP, 0.90 ft.-lb. (05028042001)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- WERA ESD Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074731001)
- WERA Torque Screwdriver, 1/4", 25 in.-lb. (05074721001)
- WERA Torque Screwdriver, 1/4", 3 to 6 Nm (05074702001)
- WERA Torque Screwdriver, 1/4", 11 in.-lb. (05074722001)
- Wera Torque Screwdrivers