Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 8IP, 0.90 ft.-lb.
Mfr # 05028042001
Zoro # G2010897
original price:
$59.02
10% off
new price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T8
- Drive Size 8IP
Product Information
- Brand Wera
- MFR # 05028042001
- Zoro # G2010897
- UPC # 04013288129451
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T8 |
Drive Size | 8IP |
Shank Length | 65 mm |
Overall Length | 105 mm |
Handle Length | 105 mm |
Description
The Wera 05028042001 Torque Screwdriver is a torque screwdriver with a pre-set torque limit. It is accurate and delivers an even application of force, which can prevent damage to screws and fasteners. This torque screwdriver has a preset torque setting of 0.9 ft-lb., making it ideal for working on delicate items such as electronics and jewelry. The Torque Setting Preset makes it easy to use this tool without needing any tools or settings adjustments, allowing you to work faster and more efficiently. Its drive size is 8IP, so it will fit in the same places where you would use your standard screwdrivers. If you are looking for a powerful yet efficient tool that prevents damage from over tightening, then the Wera 05028042001 Torque Screwdriver is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Ball End Pick, Plastic/Steel (365-0007)
- RIDGID Adapter, 3/8 In (E-731)
- BON TOOL Bon 84-957 Blue Fox Truck Wash Brush Blue Fiber 8" (84-957)
- MILWAUKEE TOOL Hold Down Bar Kit (49-22-8100)
- WERA Torque Screwdriver, 7IP, 0.70 ft.-lb. (05028041001)
- WERA Torque Screwdriver, 4.0mm, 3.70 ft.-lb. (05027913001)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- WERA Torque Screwdriver, 1/4", 0.30 Nm (05074715001)
- WERA Torque Screwdriver, 1/4", 3 Nm (05074717001)
- WERA Torque Screwdriver, 1/4", 25 to 55 in.-lb. (05074712001)
- WIHA Adj Trq Scrdrvr, 6 mm, 5 to 14 Nm (28940)
- Wera Screwdrivers and Nutdrivers