Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 7IP, 0.70 ft.-lb.
Mfr # 05028041001
Zoro # G3153026
original price:
$56.65
5% off
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size T7
- Drive Size 7IP
Product Information
- Brand Wera
- MFR # 05028041001
- Zoro # G3153026
- UPC # 04013288093394
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | T7 |
Drive Size | 7IP |
Shank Length | 65 mm |
Overall Length | 105 mm |
Handle Length | 105 mm |
Description
Pre-Set Torque Screwdriver, Tip Size T7, Torque, Preset, 0.7 ft-lb, Calibration Certificate Included No, Clockwise, Click-Type, Foot-Pound, Replaceable Bit No, No, ESD Safe No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 12" Segmented Edge Diamond Blade (D300SEG-CS2)
- WILLIAMS Bahco Square File 12in. Bastard Cut 20 TPI (1-160-12-1-0)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134698001)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6506)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- WERA Torque Screwdriver, T7, 0.70 ft.-lb. (05027931001)
- WERA Torx Key Set, 9 pcs., L Shape, Torx(R) (05024335001)
- WERA Torque Screwdriver, T9, 1 ft.-lb. (05027933001)
- WERA Torque Screwdriver, 4mm Drive Size (05074828001)
- WERA Torque Screwdriver, T20, 3.70 ft.-lb. (05027936001)
- WERA Torque Screwdriver, T15, 2.20 ft.-lb. (05027935001)
- Wera Torque Screwdrivers