Shop All Torque Screwdrivers
Wera
Torque Screwdriver, 4.0mm, 3.70 ft.-lb.
Mfr # 05027913001
Zoro # G0251343
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Preset
- Tip Size 4 mm
- Drive Size 4 mm
Product Information
- Brand Wera
- MFR # 05027913001
- Zoro # G0251343
- UPC # 04013288099150
- Country of Origin Czechia
- Category Torque Screwdrivers
Dimensions
Tip Size | 4 mm |
Drive Size | 4 mm |
Shank Length | 65 mm |
Overall Length | 105 mm |
Handle Length | 100 mm |
Description
This Wera 05027913001 Torque Screwdriver is a high-quality tool that comes with a preset torque of 3.7 ft-lb. This pre-set torque screwdriver can be used to tighten screws to the desired torque, which means you will not have to worry about stripping or over tightening them. The tip size of this 4 mm pre-set torque screwdriver is 4 mm. It has a drive size of 4 mm and a primary scale range of 3.7 ft-lb, which makes it suitable for most applications where accuracy and precision are required. It also features a preset torque setting, so you do not have to guess how much force is needed for your task. If you want accurate results every time, then the Wera 05027913001 Torque Screwdriver is definitely worth investing in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- PROSKIT Bent, Nosed Pliers Stainless Steel (PM-396I)
- EAZYPOWER Brad Point Drill Bit, HSS, 5/16 In. (30038)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap (DWT64013)
- WERA Torque Screwdriver, 4mm Drive Size (05074828001)
- WERA Torque Screwdriver, 1/4", 25 to 55 in.-lb. (05074712001)
- WERA Torque Screwdriver, 1/4", 1.20 to 3 Nm (05074701001)
- WERA Torx Key Set, 9 pcs., L Shape, Torx(R) (05024335001)
- WERA Torque Screwdriver, 1/4", 3 to 6 Nm (05074702001)
- WERA Torque Screwdriver, T20, 3.70 ft.-lb. (05027936001)
- WERA Torque Screwdriver, 6IP, 0.40 ft.-lb. (05028040001)
- Wera Screwdrivers and Nutdrivers