Shop All Screwdrivers
Wera
Screwdriver 5/16 in Round
Mfr # 5110011001
Zoro # G1320374
product price: $14.69
/ea
Sold in multiples of 5 for $73.45
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 7 in
- Overall Length 11 1/8 in
Product Information
- Brand Wera
- MFR # 5110011001
- Zoro # G1320374
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 7 in |
Overall Length | 11 1/8 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Shank Material | Steel |
Tip Style | Keystone Slotted |
Finish | Matte Nickel with Lasertip |
Shank Shape | Round |
Tether Capable | Tether Capable |
Material | Multi-component |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 5/16 in, Keystone Slotted, Overall Length 11 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic 1/8" Tip Size, 9 in Long (61908)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 9L 1PK (48-00-5226)
- KING GRIPS Grip and Chain Kit for 1 in. PVC, Irriga (81801)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- WERA Screwdriver 9/64 in Round (5110002001)
- WERA Screwdriver 1/8 in Round (5110001001)
- WERA Insulated Phillips Screwdriver #0 Round (05006150001)
- WERA Insulated Phillips Screwdriver #1 Round (05006152001)
- WERA ESD-Safe Precision Slotted Screwdriver 5/32 in Round (05030107001)
- WERA 2 X 200 Insulated Phillips Screwdriver Phillips #2 (05006159001)
- WERA Ratchet Screwdirver, Metric, SAE (05023461001)
- Wera Screwdrivers and Nutdrivers