Shop All Screwdrivers
Wera
Screwdriver #2 Round
Mfr # 5008720001
Zoro # G2455424
product price: $8.25
/ea
Sold in multiples of 10 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
Product Information
- Brand Wera
- MFR # 5008720001
- Zoro # G2455424
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 1/8 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Tether Capable | Tether Capable |
Finish | Matte Nickel with Lasertip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Nonsparking | No |
ESD Safe | No |
Shank Material | Steel |
Insulated | No |
Tip Style | Phillips |
Material | Multi-component |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size #2, Phillips, Overall Length 8 1/8 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Square, Female Square, Female Three-Square, Two-way-key Bit 145mm, Drive Size: 1/4" (45 E)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-768-20)
- WIHA Torx(R) L-Shape Torx(R) Key, T20 Tip Size (36332)
- MARSHALLTOWN Hand Edger Steel 6 in.X6 in. (163BD)
- WERA ESD-Safe Precision Slotted Screwdriver 5/64 in Round (05030102001)
- WERA General Purpose Torx Screwdriver T10 Round (05118186001)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05022732001)
- WERA Precision Screwdriver #0 Round (05118022001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/32 in Round (05030104001)
- WERA Phillips Screwdriver, #2 (05008851001)
- KO-KEN T Handle TORX T40 250 x 180mm (157T-T40)
- Wera Screwdrivers and Nutdrivers