Shop All Screwdrivers
This Product is Discontinued
Wera
Screwdriver #2 Round (Discontinued)
Mfr # 05032071002
Zoro # G0426876
This Product is Discontinued
Key Features
- Tip Style Group Square
- Tip Size #2
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 4 in
Product Information
- Brand Wera
- MFR # 05032071002
- Zoro # G0426876
- UPC # 4013288114167
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 in |
Details
Item | Screwdriver |
Tip Style Group | Square |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Shank Shape | Round |
Shank Material | Steel |
Finish | Chrome |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tip Style | Robertson Square Recess |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size #2, Robertson Square Recess, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.