Shop All Screwdrivers
Wera
Screwdriver 10IP Round
Mfr # 05028034001
Zoro # G0842755
product price: $9.69
/ea
Sold in multiples of 5 for $48.45
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size 10IP
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll
- Shank Length 3 1/4 in
Product Information
- Brand Wera
- MFR # 05028034001
- Zoro # G0842755
- UPC # 4013288129390
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 10IP |
Shank Length | 3 1/4 in |
Overall Length | 6 3/8 in |
Details
Item | Screwdriver |
Tip Style Group | Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll |
Shank Material | Steel |
Shank Shape | Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Chrome with Black Oxide Tip |
Tip Style | Torx Plus(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size 10IP, Torx Plus(R), Overall Length 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blade (MM494BU)
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/8" (10022L)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (212)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- WERA Insulated Phillips Screwdriver #0 Round (05006150001)
- WERA Screwdriver #0 Round (5008705001)
- WERA Insulated Phillips Screwdriver #2 Round (05006154001)
- WERA Precision Screwdriver #0 Round (05118022001)
- WERA General Purpose Ball End Hex Screwdriver 2.5 mm Round (05118094001)
- WERA General Purpose Torx Screwdriver T27 Round (05028072001)
- URREA ESD Bimaterial Precision Screwdriver, Torx T8 (9516B)
- Wera Screwdrivers