Shop All Hex Keys
Wera
SAE Plain Ball Hex Key, 5/32" Tip Size, 6 3/4 in Long, 6 3/4 in Short
Mfr # 05022714001
Zoro # G3158985
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 3/8 in
- Blade Material Stainless steel
- Finish Stainless Steel
- Handle Length 5 3/8 in
- Handle Material Stainless Steel
Product Information
Dimensions
Arm Length | 5 3/8 in |
Handle Length | 5 3/8 in |
Tip Size | 5/32" |
Long Arm Length | 6 3/4 in |
Short Arm Length | 6 3/4 in |
Length Family | Long |
Long-Arm-Length | 6-3/4" |
Handle-Length | 5-3/8" |
Arm-Length | 5-3/8" |
Short-Arm-Length | 6-3/4" |
Description
Hex Key, Tip Size 5/32 in, Long Arm Length 6 3/4 in, Short Arm Length 6 3/4 in, Natural, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL I Beam Level, 24 In (3824)
- POSI LOCK Hydraulic Puller Set, Lift Plate, 5 tons (PHA-106)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- HUSKIE TOOLS Flip-Top Dieless Crimping Tool, 6.2-Ton (EP-750A)
- WERA SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022713001)
- WERA SAE Plain Ball Hex Key, 7/64" Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022711001)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- WERA Metric Plain Ball Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022703001)
- WERA Metric Plain Ball Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (05022704001)
- WERA Metric Plain Ball Hex Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022705001)
- TEKTON 4.5 mm Ball End Hex L-Key (KLX82045)
- Wera Hex Keys