Shop All Combination Wrenches
Wera
Ratcheting Wrench, SAE, 9/16" Head Sz
Mfr # 05020079001
Zoro # G6578840
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Head Movement Fixed
- Single End/Double End Double End
- Ratcheting Configuration Open and Box End
Product Information
- Brand Wera
- MFR # 05020079001
- Zoro # G6578840
- UPC # 04013288184825
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/4 in |
Head Size | 6 mm |
Wrench Length Style | Standard |
Description
This WERA 05020079001 Ratcheting Wrench is the perfect tool for your next project. The ratcheting box end allows you to work in tight spaces, while the 12-point design provides a secure grip. The open and box end of this combination wrench are both ratcheting, allowing you to adjust parts without having to reposition the wrench. It has an overall length of 7 1/4 in., with a 9/16" head size. This alloy steel alloy steel wrench has a nickel chrome finish that resists corrosion and makes it durable enough for everyday use. For all your fastening needs, equip yourself with this reliable WERA 05020079001 Ratcheting Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Rivet Tool, IF-1 Integra-Fuse 1 (M39075)
- ILC Replacement for Dewalt Dc9096 Battery (DC9096 BATTERY DEWALT)
- POWERBUILT 7Pc 3/8" Drive Universal Socket Set with Tray (642054)
- PRECISION BRAND PRODUCTS Punch and Die Set (40105)
- WERA Ratcheting Wrench, SAE, 1/2" Head Sz (05020078001)
- WERA Ratcheting Wrench, SAE, 3/4" Head Sz (05020082001)
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- WERA Ratcheting Wrench, Metric, 18mm Head Sz (05020073001)
- WERA Ratcheting Wrench, Metric, 11mm Head Sz (05020066001)
- WERA Ratcheting Wrench, Metric, 15mm Head Sz (05020070001)
- GARANT Combination Wrench, 12 pt, 7 mm (613600 7)
- Wera Combination Wrenches