Shop All Combination Wrenches
Wera
Ratcheting Wrench, SAE, 7/16" Head Sz
Mfr # 05020077001
Zoro # G6570632
original price:
$47.64
5% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Wrench Shape Straight
- Insulated No
- Number of Points 12
- Head Movement Fixed
Product Information
- Brand Wera
- MFR # 05020077001
- Zoro # G6570632
- UPC # 04013288184801
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/8 in |
Head Size | 32 mm |
Wrench Length Style | Standard |
Description
This WERA 05020077001 Ratcheting Wrench is the perfect tool for working with fasteners. It has a ratcheting open and box end, which allows you to adjust parts without having to reposition the wrench. This 7/16" head size SAE combination wrench has an overall length of 6 3/8 in. The nickel chrome finish gives it a sleek look that will complement your tools collection nicely. Its alloy steel construction makes it sturdy and durable. Featuring 12 points, this ratcheting wrench provides you with better torque than most other wrenches on the market today. If you are looking for a high quality ratcheting wrench, then look no further than this one from WERA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Heavy-Duty Rivet Tool (381438)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/2 in Size, Standard Socket, Black Phosphate (49-66-6315)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #32 (C97386)
- BONDHUS TORQUE T HANDLE T20 (BH33020)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- WERA Wera 05020099001 7-10 mm & 0.25-0.37 in. Joker XS Self-Setting Combination Wrench (5020099001)
- WERA Ratcheting Wrench, Metric, 16mm Head Sz (05020071001)
- WERA Ratcheting Wrench, Metric, 11mm Head Sz (05020066001)
- WERA Ratcheting Wrench, SAE, 5/8" Head Sz (05020080001)
- WERA Ratcheting Wrench, SAE, 11/16" Head Sz (05020081001)
- SURTEK Combination flat wrench 7/8" (100178)
- Wera Wrenches