Shop All Combination Wrenches
Wera
Ratcheting Wrench, SAE, 3/4" Head Sz
Mfr # 05020082001
Zoro # G6524581
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Double End
- Overall Length 9 5/8 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Nickel Chrome
- Reversing Yes
Product Information
- Brand Wera
- MFR # 05020082001
- Zoro # G6524581
- UPC # 04013288184771
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 9 5/8 in |
Head Size | 46 mm |
Wrench Length Style | Standard |
Description
The WERA 05020082001 Ratcheting Wrench is the best tool for working with fasteners. The open-end allows you to slide it into position, while the box-end provides better leverage around nuts and bolts. This 12-point combination wrench has an overall length of 9 5/8 in. and a 3/4" head size. It has a ratcheting open and box end, which allows you to adjust parts without having to reposition the wrench. It also features nickel chrome finish for increased durability. If you are looking for a high quality ratcheting wrench, then this WERA product is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Thread Forming Tap, M5-0.80, Bottoming, Bright, 0 Flutes (291133)
- MILESCRAFT Hinge Mate 150 for Creating 3" and 3.5" Hinge Mortises with Your Router (1222)
- BON TOOL Bon 11-847 Stone Splitting Wedge, 2 3/4" X 5/8" (11-847)
- GEARWRENCH 3 Pc. 90T Cushion Grip Locking Flex Head Rtchet Set (81298T)
- WERA Ratcheting Wrench, SAE, 9/16" Head Sz (05020079001)
- WERA Ratcheting Wrench, SAE, 1/2" Head Sz (05020078001)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- WERA Ratcheting Wrench, Metric, 15mm Head Sz (05020070001)
- WERA Ratcheting Wrench, SAE, 5/8" Head Sz (05020080001)
- WERA Ratcheting Wrench, Metric, 18mm Head Sz (05020073001)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1in Size (W-671A)
- Wera Wrenches