Shop All Combination Wrenches
Wera
Ratcheting Wrench, Metric, 19mm Head Sz
Mfr # 05020074001
Zoro # G6579979
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reversing Yes
- Wrench Product Grouping Wrenches
- Overall Length 9 5/8 in
- Finish Nickel Chrome
- Single End/Double End Double End
Product Information
- Brand Wera
- MFR # 05020074001
- Zoro # G6579979
- UPC # 04013288184764
- Country of Origin Czechia
- Category Combination Wrenches
Dimensions
Overall Length | 9 5/8 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 19 mm, Overall Length 9 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Quick-Change Retractable Blade Metal Utility Knife with Blades Included (3-Piece) (10-499)
- RDX 21/64 HIGH SPEED STEEL SCREW MACHINE DRILL (X600 21/64)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1725 RPM Disc Speed, Corded, 120 V (499F69)
- BIG HORN 12-Inch Precision 4R Rigid Stainless-Steel Ruler - (1/8 Inch, 1/16 Inch, 1/32 Inch, 1/64 Inch) (19588)
- WERA Ratcheting Wrench, SAE, 3/4" Head Sz (05020082001)
- WERA Ratcheting Wrench, SAE, 11/16" Head Sz (05020081001)
- WERA Ratcheting Wrench, SAE, 3/8" Head Sz (05020076001)
- WERA Ratcheting Wrench, SAE, 7/16" Head Sz (05020077001)
- WERA Ratcheting Wrench, Metric, 12mm Head Sz (05020067001)
- WERA Ratcheting Wrench, SAE, 5/8" Head Sz (05020080001)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1126)
- Wera Combination Wrenches