Shop All Ratcheting Wrenches
Wera
Ratcheting Wrench, Head Size 5/8 in.
Mfr # 05073285001
Zoro # G5673622
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Overall Length 8 1/4 in
- SAE or Metric SAE
- Wrench Style Combination
Product Information
- Brand Wera
- MFR # 05073285001
- Zoro # G5673622
- UPC # 04013288167422
- Country of Origin Czechia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 8 1/4 in |
Head Size | 5/8 in |
Wrench Head Sizes | 5/8 in |
Size | 5/8" |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Nickel Chrome, Head Size 5/8 in, Overall Length 8 1/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561)
- NUPLA Pike Pole, Round, Fiberglass, 88-1/2 In. (6894236)
- RAMSET Fastener Pin, 1 1/2 In, Powder Tool, PK100 (1512)
- WERA Hybrid Ratchet Set w/1/2" Drive, Metr (05004090001)
- WERA Ratcheting Wrench, Head Size 3/4 in. (05073287001)
- WERA Ratcheting Wrench, Head Size 5/16 in. (05073280001)
- WERA Ratcheting Wrench, Head Size 10mm (05073270001)
- WERA Ratcheting Wrench, Head Size 7/16 in. (05073282001)
- WERA Metal Ratchet w/Switch Lever and Slim (05004034001)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-5/8", 41mm (1252TOB)
- Wera Ratcheting Wrenches & Sets