Shop All Ratcheting Wrenches
Wera
Ratcheting Wrench, Head Size 3/4 in.
Mfr # 05073287001
Zoro # G5572847
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Overall Length 9 5/8 in
- SAE or Metric SAE
- Wrench Style Combination
Product Information
- Brand Wera
- MFR # 05073287001
- Zoro # G5572847
- UPC # 00691165349372
- Country of Origin Czechia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 9 5/8 in |
Head Size | 3/4 in |
Size | 3/4" |
Wrench Head Sizes | 3/4 in |
Wrench Length Style | Standard |
Description
The WERA 05073287001 Ratcheting Wrench is the ideal tool for heavy duty applications. It has a nickel chrome finish and is made of alloy steel. This ratcheting wrench offers a one piece handle with a comfortable grip that reduces fatigue while working. The offset angle on this 12-point combination wrench allows you to adjust parts without having to reposition the wrench. With an overall length of 9 5/8 in., it has a 3/4" head size and open and box end configuration. The WERA 3/4" Ratcheting Combination Wrench is the versatile tool you will want to have on hand for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cord (2604460122)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985600)
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Conduit Reaming Bit Holder and Insert Bit Set (48-32-2350)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #10 (C23204)
- WERA Ratcheting Wrench, Head Size 9/16 in. (05073284001)
- WERA Ratcheting Wrench, Head Size 12mm (05073272001)
- WERA Ratcheting Wrench, Head Size 8mm (05073268001)
- WERA Metal Ratchet Set, 1/4" Drive, Metric, 2 (05004018001)
- WERA Ratcheting Wrench, Head Size 1/2 in. (05073283001)
- WERA Speed Ratchet Set w/1/4" Drive In Pou (05051045001)
- SURTEK Combination Ratcheting Wrench 716 (100534)
- Wera Ratcheting Wrenches