Shop All Ratcheting Wrenches
Wera
Ratcheting Wrench, Head Size 12mm
Mfr # 05073272001
Zoro # G5556302
$24.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Overall Length 6 5/8 in
- SAE or Metric Metric
- Wrench Style Combination
Product Information
- Brand Wera
- MFR # 05073272001
- Zoro # G5556302
- UPC # 00642310296669
- Country of Origin Czechia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 5/8 in |
Wrench Head Sizes | 12mm |
Size | 12mm |
Head Size | 12 mm |
Wrench Length Style | Standard |
Description
If you are looking for a quality ratcheting wrench, the WERA 05073272001 is the one to choose. It has an offset of 0 degrees and comes with 12-point openings. The nickel chrome finish gives this alloy steel wrench a sleek look that makes it easy to clean. With 12 points, this combination wrench has both open and box ends. The one piece handle allows you to work with more force without fear of breakage or fatigue. This combination wrench is the ideal tool for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (4530OG-200)
- VISUAL WORKPLACE Plotter Part-Neuhaus Blade 60 Degree (90-1329-NE60)
- STANLEY Marking Chalk Refill, Waterproof, Blk, 5 lb (47-828)
- DRILL AMERICA #30 Solid Carbide Drill Bit (DMOD30)
- WERA Ratchet/Socket Set, VDE Insulated, 3/8 (05004970001)
- WERA Metal Ratchet w/Switch Lever and Slim (05004034001)
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- WERA Mini Bit Ratchet w/1/4" Drive (05003660001)
- WERA Ratcheting Wrench, Head Size 14mm (05073274001)
- WERA Ratcheting Wrench, Head Size 5/16 in. (05073280001)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 3/4 in. (KTI-45924)
- Wera Ratcheting Wrenches & Sets