Shop All Ratcheting Wrenches
Wera
Ratcheting Wrench, Head Size 10mm
Mfr # 05073270001
Zoro # G5644457
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Number of Points 12
- Overall Length 6 1/4 in
- SAE or Metric Metric
- Wrench Style Combination
Product Information
- Brand Wera
- MFR # 05073270001
- Zoro # G5644457
- UPC # 00696536912865
- Country of Origin Czechia
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 10 mm |
Wrench Head Sizes | 10mm |
Wrench Length Style | Standard |
Description
The WERA 05073270001 Ratcheting Wrench is the ideal tool for a variety of tasks. It features a one-piece handle and is made of alloy steel, making it sturdy and durable. The 12-point wrench has an offset of 0 degrees, allowing you to work with nuts and bolts from difficult angles. With nickel chrome finish, this ratcheting combination wrench has an overall length of 6 1/4 in. Its head size measures 10 mm, giving you access to even the most compact spaces. If you are looking for a high quality ratcheting wrench that can tackle tough jobs with ease, look no further than the WERA 05073270001 Ratcheting Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Uncoated (12045)
- INGERSOLL-RAND Impact Wrench Silencer (1702SB-311)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN39)
- DRILL AMERICA m1.8x.35 HSS Metric 2 Flute Bottoming Hand Tap (DWTB1.8X.35)
- WERA Ratcheting Wrench, Head Size 11/16 in. (05073286001)
- WERA Ratchet/Socket Set, VDE Insulated, 3/8 (05004970001)
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- WERA Ratcheting Wrench, Head Size 9/16 in. (05073284001)
- WERA Hybrid Ratchet Set w/1/2" Drive, Metr (05004090001)
- WERA Ratcheting Wrench, Head Size 3/4 in. (05073287001)
- SURTEK Combination ratcheting wrench 15/16" (100547)
- Wera Ratcheting Wrenches