Shop All Screwdrivers
Wera
Ratchet Screwdirver, Metric, SAE
Mfr # 05023461001
Zoro # G910059423
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in
- Measurement Type Metric, SAE
- Overall Length 100 mm
- Drive Size 1/4 in
- Number of Pieces 1
Product Information
- Brand Wera
- MFR # 05023461001
- Zoro # G910059423
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Overall Length | 100 mm |
Drive Size | 1/4 in |
Sizes Included | 1/4 in |
Details
Item | Ratchet Screwdirver |
Measurement Type | Metric, SAE |
Number of Pieces | 1 |
Ratcheting | Yes |
Tip Style | Hex |
For Screw Type | Hex |
Number of Tips | 1 |
Number of Bits | 1 |
Description
Ratchet Screwdirver, Tip Size 1/4 in, Tip Style Hex, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Plastic Case for Small Hole Gage Set (S831EZZ)
- DRILL AMERICA 2-56 HSS Machine and Fraction Hand Tap Set (DWT54092)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 7 (73307)
- MAKITA Repair Kit, AN923/AN924 (193006-6)
- WERA Demolition Screwdriver #3 Hex with Hex Bolster (05017015001)
- WERA General Purpose Torx Screwdriver T27 Round (05028072001)
- WERA General Purpose Torx Screwdriver T25 Round (05028071001)
- WERA Screwdriver #2 Round (05031444001)
- WERA Demolition Screwdriver 3/16 in Hex with Hex Bolster (05018262001)
- WERA General Purpose Torx Screwdriver T9 Round (05028049001)
- KLEIN TOOLS Demolition Slotted Screwdriver 5/16 in Round (602-7DD)
- Wera Screwdrivers