Shop All Screwdrivers
Wera
Ratchet Screwdirver, Metric, SAE
Mfr # 05023460001
Zoro # G310059429
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric, SAE
- Tip Size 1/4 in
- Overall Length 110 mm
- Sizes Included 1/4 in
- Drive Size 1/4 in
Product Information
- Brand Wera
- MFR # 05023460001
- Zoro # G310059429
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Overall Length | 110 mm |
Sizes Included | 1/4 in |
Drive Size | 1/4 in |
Details
Item | Ratchet Screwdirver |
Measurement Type | Metric, SAE |
Tip Style | Square |
Bit Retainer Type | Locking |
Ratcheting | Yes |
Number of Pieces | 1 |
Handle Type | Ergonomic |
For Screw Type | Square |
Number of Tips | 1 |
Number of Bits | 1 |
Description
Ratchet Screwdirver, Tip Size 1/4 in, Tip Style Square, Locking, Drive Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 1"" SPEEDBOR (88816)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1"x1"x3"x5-1/2" (C75050)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 12 Points (32418-TH)
- OSG Spiral Point Tap, Plug 3 Flutes (2892201)
- WERA Screwdriver Set, Metric, SAE, Torx (05057473001)
- WERA Screwdriver Set, Metric, SAE, Torx (05018111001)
- WERA Phillips Screwdriver, #3 (05008852001)
- WERA Screwdriver 1/2 in Round (5110105001)
- WERA Precision Screwdriver 3.0mm Round (05118010001)
- WERA Insulated Slotted Screwdriver 3/32 in Round (05006100001)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round with Hex Bolster (85202)
- Wera Screwdrivers and Nutdrivers