Shop All Screwdriver Sets
Wera
Precision Screwdriver Set, Torx(R), 6 pcs
Mfr # 05345277001
Zoro # G2183894
product price: $23.99
/ea
Sold in multiples of 6 for $143.94
$143.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Star, Torx(R)
- Tip Size T6, T7, T8, T9, T10, T15
- Handle Material Multicomponent
- Handle Design Ergonomic with Rotating Cap
- Number of Pieces 6
Product Information
- Brand Wera
- MFR # 05345277001
- Zoro # G2183894
- UPC # 4013288129635
- Country of Origin Czechia
- Category Screwdriver Sets
Dimensions
Tip Size | T6, T7, T8, T9, T10, T15 |
Sizes Included | T6, T7, T8, T9, T10, T15 |
Details
Item | Precision Screwdriver Set |
Tip Style Group | Star, Torx(R) |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Rotating Cap |
Number of Pieces | 6 |
Shank Shape | Round |
Features | Holding Function |
Includes | Torx(R) HF T6 x 1 1/2 in, T7 x 2 3/8 in, T8 x 2 3/8 in, T9 x 2 3/8 in, T10 x 2 3/8 in, T15 x 2 3/8 in |
Finish | Chrome |
Shank Material | Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Plastic with Elastomer Soft Zones |
Description
Precision Screwdriver Set, T6, T7, T8, T9, T10, T15, Number of Pieces 6, Includes Torx(R) HF T6 x 1 1/2 in, T7 x 2 3/8 in, T8 x 2 3/8 in, T9 x 2 3/8 in, T10 x 2 3/8 in, T15 x 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Taper, 4 (11596)
- KO-KEN Socket TORX E8 55mm 3/8 Sq. Drive (23325-E8)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #36 (46706)
- HYDE High Carbon Steel Flexible Joint Knife (2850)
- WERA ESD Screwdriver Set, Slotted/Phillips, 6 pcs (05030170001)
- WERA Precision Screwdriver Set, Hex, SAE, 8 pcs (05345274001)
- WERA Screwdriver Set, Torx(R), 5 Pc (05345220001)
- WERA Security Screwdriver Set, Torx(R), 6 Pc (05138250001)
- WERA Demo Screwdriver Set, Slotted/Phillips, 6 pcs (05018282001)
- WERA Screwdriver Set, Torx(R), 6 Pc (05028062001)
- EKLIND Screwdriver Set, .050in-3/8in, 13 pcs. (90113)
- Wera Screwdriver Sets