Shop All Screwdrivers
Wera
Precision Screwdriver 3.0mm Round
Mfr # 05118010001
Zoro # G0090295
product price: $4.45
/ea
Sold in multiples of 10 for $44.50
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll and Rotating Cap
- Shank Length 3 1/8 in
Product Information
- Brand Wera
- MFR # 05118010001
- Zoro # G0090295
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 3.0mm |
Shank Length | 3 1/8 in |
Overall Length | 7 in |
Details
Item | Precision Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll and Rotating Cap |
Finish | Chrome with Black Tip |
ESD Safe | No |
Tether Capable | Tether Capable |
Shank Material | Alloy Steel |
Tip Style | Slotted |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Insulated | No |
Shank Shape | Round |
Material | Patented Steel, Plastic/Rubber |
Tether Style | Tether Capable |
Description
Precision Screwdriver, Tip Size 3.0mm, Slotted, Overall Length 7 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mitutoyo 504-500-196-30 Series 500 Standard Type Digimatic Calipers With Thumb Roller; 0-6 in. (504-500-196-30)
- KLEIN TOOLS Plier Wrench, 10Inch (D53010)
- EREM Tweezer, Fine Tip, Curved, Swiss (7SA)
- MITUTOYO Linear Gauge (318-221A)
- WERA Precision Screwdriver 1.8mm Round (05118004001)
- WERA Precision Screwdriver 2.5mm Round (05118008001)
- WERA General Purpose Torx Screwdriver T20 Round (05028070001)
- WERA General Purpose Torx Screwdriver T20 Round (5028052001)
- WERA Insulated Phillips Screwdriver #1 Round (05022733001)
- WERA General Purpose Torx Screwdriver T9 Round (05118185001)
- WIHA Insulated Phillips Screwdriver #2 Round (30747)
- Wera Screwdrivers and Nutdrivers