Shop All Screwdrivers
Wera
Precision Screwdriver 2.5mm Round
Mfr # 05118008001
Zoro # G0090301
product price: $4.35
/ea
Sold in multiples of 10 for $43.50
$43.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll and Rotating Cap
- Shank Length 3 1/8 in
Product Information
- Brand Wera
- MFR # 05118008001
- Zoro # G0090301
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 2.5mm |
Shank Length | 3 1/8 in |
Overall Length | 7 in |
Details
Item | Precision Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll and Rotating Cap |
Finish | Chrome with Black Tip |
Nonsparking | No |
ESD Safe | No |
Tip Style | Slotted |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | No |
Tether Capable | Tether Capable |
Shank Material | Alloy Steel |
Material | Patented Steel, Plastic/Rubber |
Tether Style | Tether Capable |
Description
Precision Screwdriver, Tip Size 2.5mm, Slotted, Overall Length 7 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- MILWAUKEE TOOL Air-Tip Low-Profile Pivoting Brush Tool (49-90-2027)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (200-600 Ft/Lbs, 3/4" Dr " (PREC4D600F)
- PLS Cross Line Laser (PLS 6R Z)
- WERA Precision Screwdriver 1.8mm Round (05118004001)
- WERA Precision Screwdriver 3.0mm Round (05118010001)
- WERA General Purpose Torx Screwdriver T20 Round (05028070001)
- WERA Screwdriver TR9 Round (05028033001)
- WERA Ball End Precision Hex Screwdriver 1.5 mm Round (05118090001)
- WERA Screwdriver 5/32 in Round (5008027001)
- IDEAL Insulated Screwdriver #2 Round (35-9194)
- Wera Screwdrivers