Shop All Screwdrivers
Wera
Precision Screwdriver 1.8mm Round
Mfr # 05118004001
Zoro # G0090329
product price: $4.69
/ea
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Handle Material Multicomponent
- Handle Design Ergonomic with Antiroll and Rotating Cap
- Shank Length 2 3/8 in
Product Information
- Brand Wera
- MFR # 05118004001
- Zoro # G0090329
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 1.8mm |
Shank Length | 2 3/8 in |
Overall Length | 6 3/16 in |
Details
Item | Precision Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Slotted |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Antiroll and Rotating Cap |
Tether Capable | Tether Capable |
ESD Safe | No |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Finish | Chrome with Black Tip |
Shank Shape | Round |
Tip Style | Slotted |
Nonsparking | No |
Shank Material | Alloy Steel |
Material | Patented Steel, Plastic/Rubber |
Tether Style | Tether Capable |
Description
The WERA 05118004001 Precision Screwdriver Slotted 1.8mm 2 3/8 in Round is the ideal tool for precision work. This chrome screwdriver has a black tip, making it easy to see when you are working with small screws. The ergonomic handle design allows you to work for longer periods of time without feeling fatigued. The screwdriver has a rotating cap that can be locked into place so you can work comfortably and safely. It also features an antiroll handle design, which prevents the tool from rolling off your bench or table during use. The WERA Precision Screwdriver Slotted 1.8mm 2 3/8 in Round is the ideal tool for completing small projects that require fine precision workmanship.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/8" Industrial grade long L-type Hex Key (49-1/8L)
- HYDE Putty Knife, Stiff, 1-1/4", Carbon Steel (07060)
- CDI CDI Torque Wrench, 1/2 in.Dr, 30 to 250 ft.-lb (2503MFRMH-TH)
- WESTWARD 3/4 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (45J210)
- WERA Precision Screwdriver 2.5mm Round (05118008001)
- WERA Precision Screwdriver 3.0mm Round (05118010001)
- WERA Insulated Pozidriv Screwdriver PZ2 Round (05006164001)
- WERA ESD-Safe Precision Slotted Screwdriver 3/64 in Round (05030100001)
- WERA General Purpose Torx Screwdriver T30 Round (05028073001)
- WERA Demolition Screwdriver 9/16 in Hex with Hex Bolster (05018274001)
- BETA Slotted Head Screwdriver, 2.5mm x 50mm (012900003)
- Wera Screwdrivers and Nutdrivers