Shop All Screwdrivers
Wera
Precision Screwdriver #00 Round
Mfr # 05118020001
Zoro # G2596045
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Multicomponent
- Handle Design Ergonomic with Rotating Cap
- Shank Length 2 3/8 in
Product Information
- Brand Wera
- MFR # 05118020001
- Zoro # G2596045
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #00 |
Shank Length | 2 3/8 in |
Overall Length | 6 3/8 in |
Details
Item | Precision Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Rotating Cap |
Finish | Chrome with Black Tip |
Tip Style | Phillips |
Nonsparking | No |
Shank Material | Alloy Steel |
Shank Shape | Round |
Insulated | No |
ESD Safe | No |
Tether Capable | Tether Capable |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Style | Tether Capable |
Description
This WERA Precision Screwdriver is a high-quality tool you can rely on. The rotating cap of the handle ensures that your grip will not slip, and the chrome finish provides corrosion resistance. With an ergonomic design and rotating cap, this screwdriver offers comfortable use and maximum control. Made with alloy steel, the screwdriver has a chrome finish and black tip for corrosion resistance. The shank length is 2 3/8 in., while the overall length is 6 3/8 in. This Phillips #00 screwdriver has a round shank shape with a 2 3/8" long shank material made of alloy steel. If you want to get more done without having to put down your tools frequently, equip yourself with this WERA Precision Screwdriver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 12.50mm (47348)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Green, 2 Pockets (5875)
- RIDGID Pkg Of 4 Springs, Pk4 (39690)
- WESTWARD 12 in V-Jaw Tongue and Groove Plier, Serrated (53JX03)
- WERA Precision Screwdriver #1 Round (05118024001)
- WERA Insulated Square Screwdriver #1 Round (05004780001)
- WERA Insulated Slotted Screwdriver 3/8 in Round (05006140001)
- WERA Screwdriver T20 Round (05028010001)
- WERA Screwdriver 5/32 in Round (5008027001)
- WERA Stubby/Carburetor Screwdriver #3 Round (05008782001)
- XCELITE Electronics Screwdriver, 1/8" x 4" (XPE184)
- Wera Screwdrivers and Nutdrivers