Shop All Screwdrivers
Wera
Precision Screwdriver #0 Round
Mfr # 05118022001
Zoro # G1422303
Sold in multiples of 10 for $44.50
$44.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #0
- Handle Material Multicomponent
- Handle Design Ergonomic with Rotating Cap
Product Information
- Brand Wera
- MFR # 05118022001
- Zoro # G1422303
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2 3/8 in |
Overall Length | 6 3/8 in |
Details
Item | Precision Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic with Rotating Cap |
Tether Capable | Tether Capable |
Finish | Chrome with Black Tip |
Shank Material | Alloy Steel |
Shank Shape | Round |
Insulated | No |
Nonsparking | No |
Tip Style | Phillips |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Material | Plastic with Elastomer Soft Zones |
Tether Style | Tether Capable |
Description
If you are looking for a precision screwdriver, the WERA 05118022001 Precision Screwdriver is just what you need. It has an ergonomic handle with rotating cap that allows you to apply more torque when needed. The screwdriver has a black tip and chrome finish with black tip, which makes it ideal for working in low light conditions. It features an alloy steel shank and 2 3/8" length. This Phillips #0 screwdriver has a round shape shank and 6 3/8" overall length. The WERA 05118022001 Precision Screwdriver is the perfect tool for delicate jobs that require accuracy and precision.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-061)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 16mm (KTI-27316)
- WESTWARD 1/2 in Drive, 1-5/16" Hex SAE Socket, 6 Points (53YU98)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Uniflex sockets spline-drive Spline Size8 Size 1/4 " L.32 mm (01542016)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- WERA Insulated Square Screwdriver #1 Round (05004780001)
- WERA Screwdriver 3/32 in Round (5008007001)
- WERA Insulated Slotted Screwdriver 5/32 in Round (05006115001)
- WERA General Purpose Torx Screwdriver T27 Round (05028054001)
- WERA Screwdriver Set, Metric, SAE, Torx (05018110001)
- ESTWING 1/4" x 1-3/4" Magnetic Slotted Tip Stubby Screwdriver with Ergonomic Handle (42451-02)
- Wera Screwdrivers and Nutdrivers