Shop All Screwdriver Bits
Wera
Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10
Mfr # 05135404001
Zoro # G7563455
product price: $41.55
/pk 10, $4.15/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T5
- Shank Style Hios
- Hex Shank Size 4 mm
Product Information
- Brand Wera
- MFR # 05135404001
- Zoro # G7563455
- UPC # 04013288113023
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T5 |
Hex Shank Size | 4 mm |
Overall Bit Length | 1 9/16 in |
Overall Length | 1-9/16" |
Point Size | T5 |
Shank Size | 4mm |
Tip Size | T5 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hios |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Hios Drive Adaptors |
Item | Power Bit |
Finish | Unfinished |
Impact Rated | No |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T5, Shank Style Hios, Hex Shank Size 4 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 9/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Hios Drive Adaptors, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Right-Angle, Lineman Impact Wrench (BAT20LW)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- BESSEY Sliding Arm Locking Clamp, 8", 4" Cap. (SG4)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2 (05073335001)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS (05071070001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003402001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003441001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", SS (05071035001)
- VEGA Hex Tamper 9/64 Power Bit x 2 (150HT0964A)
- Wera Screwdrivers and Nutdrivers