Shop All Screwdriver Bits
Wera
Power Bit, SAE, 4mm, Hios, #00, 1-9/16", PK10
Mfr # 05135280001
Zoro # G7531797
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #00
- Shank Style Hios
- Hex Shank Size 4 mm
Product Information
- Brand Wera
- MFR # 05135280001
- Zoro # G7531797
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #00 |
Hex Shank Size | 4 mm |
Overall Bit Length | 1 9/16 in |
Shank Size | 4mm |
Point Size | #00 |
Overall Length | 1-9/16" |
Tip Size | #00 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hios |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Power Bit |
For Use With | Hios Drive Adaptors |
Material | S2 Steel |
Description
When you need to remove or install screws, the Wera 05135280001 Power Bit is the tool for the job. This power bit has a hex shank size of 4 mm and a 1 9/16" overall length. It also features a #00 point size and comes in an unfinished finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO MSHXL14IS 1/4 in. Extra Long Magnetic Impact Hex Chuck Driver (MSHXL14IS)
- WERA Ratcheting Wrench, Head Size 12mm (05073272001)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-039)
- MSA SAFETY Tool Tether, 10207284 (10207284)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071021001)
- WERA Torsion Bit, SAE, 1/4", Hex, T40, 1", SS (05071038001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059904001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Torsion Bit, SAE, 1/4", Hex, T20, 1", SS (05071034001)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- STANLEY No. 2 Phil Power Bit 3-1/2 In. (IWAF23PH2)
- Wera Screwdriver Bits