Shop All Screwdriver Bits
Wera
Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS
Mfr # 05071092001
Zoro # G0625396
original price:
$7.15
5% off
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Wera
- MFR # 05071092001
- Zoro # G0625396
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Point Size | T25 |
Shank Size | 1/4" |
Overall Length | 3-1/2" |
Tip Size | T25 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | No |
Item | Power Bit |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
This Wera 05071092001 Power Bit is the tool you need to get your screws in place. With its hex shank and T25 point, it will make sure that your work gets done quickly and efficiently. This power bit has an overall length of 3 1/2 in., making it perfect for getting into tight spaces. The fastening tool tip size is T25, while the fastening tool material is stainless steel. You can use this power bit with a power drill or screwdriver thanks to its hex shank. It has an unfinished finish, which means that it can be polished if necessary. The Wera 05071092001 Power Bit is the versatile tool you have been looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tube Cutter Wheel, 1/4-2 1/2 In, PK2 (6KHD5)
- BLACK & DECKER Brush (655213-02)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Bimetal (91761-11)
- HHIP MT4 17 Piece ER-40 Spring Collet Chuck Set (3900-0504)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05056402001)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- WERA Harpoon Bit, Phillips Screws, 2x70mm, PK10 (05160895001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003463001)
- WERA ACR Bit, PH2x50mm, 1/4"Hex, PK10 (05346286001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43264)
- Wera Screwdriver Bits