Shop All Screwdriver Bits
Wera
Power Bit, SAE, 1/4", Hex, T10, 3-1/2", SS
Mfr # 05071089001
Zoro # G1740505
original price:
$7.19
6% off
new price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T10
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Wera
- MFR # 05071089001
- Zoro # G1740505
- UPC # 04013288115546
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Point Size | T10 |
Shank Size | 1/4" |
Tip Size | T10 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Finish | Unfinished |
Item | Power Bit |
Impact Rated | No |
SAE or Metric | SAE |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
The WERA 05071089001 Power Bit is designed to give you the power and control you need when working with screws. The T10 Torx bit has a stainless steel fastening tool and hex shank, giving it maximum durability. This power bit is 3 1/2 in. long overall, and its shank size is 1/4". It also has a hex shank that fits into most standard screwdrivers. The WERA 05071089001 Power Bit offers the best of both worlds - speed and precision.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-218 Handle Adapter, 1 3/8" Button To Female Thread (12-218)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SPI-TF)
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 (26010)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071099001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- WERA Power Bit, Metric, 1/4", Hex, 3mm, 3-1/2", SS (05071101001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D625)
- Wera Screwdriver Bits