Shop All Screwdriver Bits
Wera
Power Bit, Metric, 1/4", Hex, 10mm, 2"
Mfr # 05066694001
Zoro # G0314334
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size 10 mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Product Information
- Brand Wera
- MFR # 05066694001
- Zoro # G0314334
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 10 mm |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | 10mm |
Overall Length | 2" |
Shank Size | 1/4" |
Tip Size | 10.0mm |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Diamond Coated |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
SAE or Metric | Metric |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size 10 mm, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, Metric, Finish Diamond Coated, Impact Rated No, For Use With 1/4 in Adaptors, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- SUPER TOOL 7.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301072)
- WESTWARD 3/8 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YT19)
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446777)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- WERA ACR Bit, PH2x50mm, 1/4"Hex, PK10 (05346286001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05134940001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 2", S2 Steel (05059534001)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071097001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- EAZYPOWER MAGNETIC NUTSETTER 5/16"" (33302)
- Wera Screwdriver Bits