Shop All Screwdriver Bits and Nutsetters
Wera
Nutsetter, 10.0 X 50mm, Magnetic
Mfr # 05060425001
Zoro # G3534365
product price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nutsetter Hex Size 10 mm
- Magnetic/Nonmagnetic Magnetic
- Impact Rated No
- Overall Length 2 in
- Fastening Size 10 mm
Product Information
- Brand Wera
- MFR # 05060425001
- Zoro # G3534365
- UPC # 013288139801
- Country of Origin Czechia
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | 10 mm |
Overall Length | 2 in |
Fastening Size | 10 mm |
Details
Magnetic/Nonmagnetic | Magnetic |
Impact Rated | No |
Item | 869/4 M 10.0 X 50 Mm Nutsetter Magnetic |
Description
869/4 M 10.0 X 50 Mm Nutsetter Magnetic, Fastening Size 10 mm, Overall Length 2 in, Impact Rated No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Retaining Ring Plier, Convertible, 1 pc. (927)
- WRIGHT TOOL Click Torque Wrench 1/4" Drive (2477)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (349)
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- VEGA INDUSTRIES Male Adapter Extension Bit, 3/8", Grey (150ADP38)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4270)
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 8", S2 Modified Steel, Gunmetal Grey (1200MN516)
- DEWALT 1/4-in Cleanable Nut Driver (DWADND14)
- CENTURY DRILL & TOOL Nutsetter Magnetic 1/4" Impact Pro 1-7/8" Stubby Length 50Pc (60871)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4200)
- KO-KEN Stud Bolt Setter M10 X 1.5 44mm 1/2 Sq. Drive (4103M-10(1.5))
- Wera Screwdrivers and Nutdrivers