Shop All Nut Driver Sets
Wera
Nut Driver Set, 7 Pieces, Metric, Solid
Mfr # 05029510001
Zoro # G3315177
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Includes (7) Nut Drivers: 5mm x 90 mm, 5.5mm x 90 mm, 6mm x 90 mm, 7mm x 90 mm, 8mm x 90 mm, 10mm x 90 mm, 13mm x 90 mm
- Number of Pieces 7
Product Information
- Brand Wera
- MFR # 05029510001
- Zoro # G3315177
- Country of Origin Czechia
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 6-5/8 in to 7-1/4 in |
Nut Driver Shank Length | 2-25/32 in to 3-5/32 in |
Nut Driver Hex Size | 13 mm, 5, 5 1/2, 6, 7, 8, 10 |
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Insulated / Uninsulated | Uninsulated |
Includes | (7) Nut Drivers: 5mm x 90 mm, 5.5mm x 90 mm, 6mm x 90 mm, 7mm x 90 mm, 8mm x 90 mm, 10mm x 90 mm, 13mm x 90 mm |
Number of Pieces | 7 |
Tip Style | Hex |
Shank Shape | Round |
Nut Driver Shank Style | Hollow |
Nut Driver Handle Design | Ergonomic |
Magnetic/Nonmagnetic | Nonmagnetic |
Tether Capable | Tether Capable |
Item | Nut Driver Set |
Nut Holding | No |
Nut Driver Handle Material | Multi-Component |
Nut Driver Handle Color | Black/Green |
Nut Driver Shank Material | Steel |
Tether Style | Tether Capable |
Description
Wera's 05029510001 Nut Driver Set offers a comprehensive range of hex drivers for tackling various fasteners. These metric hex drivers can be used across an extensive range of applications and product categories. This nut driver set comes with 7 pieces, including 13 mm, 5, 5 1/2, 6, 7, 8 and 10 mm sizes. Each metric hex driver is made of solid steel that is tempered to provide extra strength. The hollow shank design gives you more torque when driving bolts or nuts in tight spaces or at awkward angles. These hex drivers are also designed to fit snugly into screw heads so that they don't slip out while turning the bolt or nut. Wera's 05029510001 Nut Driver Set offers an array of professional tools engineered to meet the demands of your job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Wrench, Straight, Cast Iron, 48 in L, 6 in Jaw Capacity (48)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7139)
- TEKTON Stubby Combination Wrench Set with Pouch, 8-Piece (5/16-3/4 in.) (WRN01086)
- BLAIR EQUIPMENT CO ROTOBROACH 1-1/2" (BL11368)
- WERA Nut Driver Set, 5 Pieces, SAE, Hollow, Ins (05345200001)
- WERA Precision Nut Driver Set, 8 Pieces, Metric (05345278001)
- WERA Nut Driver Set, SAE, Hollow Round, 7 pcs. (05345230001)
- WERA Precision Nut Driver Set, 8 Pieces, SAE (05345279001)
- GREY PNEUMATIC 3/8" DR 7PC HEX DRVR SET (1297H)
- KLEIN TOOLS 7/16-Inch Hollow Nut Driver, 3-Inch, Cushion-Grip (630-7/16)
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- Wera Nut Driver Sets