Shop All Hex Keys
Wera
Metric Plain Ball Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short
Mfr # 05022704001
Zoro # G3043722
original price:
$5.55
10% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 3/8 in
- Blade Material Stainless steel
- Finish Stainless Steel
- Handle Length 5 3/8 in
- Handle Material Stainless Steel
Product Information
Dimensions
Arm Length | 5 3/8 in |
Handle Length | 5 3/8 in |
Tip Size | 4 mm |
Short Arm Length | 3 in |
Long Arm Length | 6 in |
Length Family | Long |
Long-Arm-Length | 6" |
Handle-Length | 5-3/8" |
Arm-Length | 5-3/8" |
Short-Arm-Length | 3" |
Description
Hex Key, Tip Size 4 mm, Long Arm Length 6 in, Short Arm Length 3 in, Natural, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 16x5", Pro-Form (CF535BPF)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 10122 (10122)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A46X30)
- WERA Metric Plain Ball Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (5360036001)
- WERA Metric Plain Ball Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022701001)
- WERA Metric Plain Ball Hex Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022705001)
- WERA Metric Plain Ball Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022703001)
- WERA Plain L Key, 5/16 in Tip Size, 7 11/16 in Long, 7 11/16 in Short (5022637051)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1 1/8 in Short, 10 PK (18216)
- Wera Hex Keys