Shop All Hex Keys
Wera
Metric Plain Ball Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short
Mfr # 5360036001
Zoro # G3079115
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 7/16 in
- Blade Material Stainless steel
- Finish Stainless Steel
- Handle Length 4 7/16 in
- Handle Material Stainless Steel
Product Information
Dimensions
Arm Length | 4 7/16 in |
Handle Length | 4 7/16 in |
Tip Size | 2.5 mm |
Short Arm Length | 3 in |
Long Arm Length | 6 in |
Length Family | Long |
Long-Arm-Length | 6" |
Handle-Length | 4-7/16" |
Arm-Length | 4-7/16" |
Short-Arm-Length | 3" |
Description
Hex Key, Tip Size 2.5 mm, Long Arm Length 6 in, Short Arm Length 3 in, Natural, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Pipe Plug Socket, 3/8" Dr 3/8" Female (SUN312EPC)
- IRWIN WELDTEC SHIP AUGER 7/16"" (4935570)
- HAIMER Probe Tip, 0.298" D, 0.40" dia., 2.60" L (80.365.30)
- HOUGEN 7/16 X 1 in. 12,000-Series Annular Cutter Stack Cut (12114S)
- WERA Metric Plain Ball Hex Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022701001)
- WERA Metric Plain Ball Hex Key, 6 mm Tip Size, 6 in Long, 3 in Short (05022706001)
- WERA Metric Plain Ball Hex Key, 5 mm Tip Size, 6 in Long, 3 in Short (05022705001)
- WERA Plain L Key, 1/8 in Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022632001)
- WERA Plain L Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (05022604001)
- WERA Plain L Key, 3/16 in Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022634001)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (39180)
- Wera Hex Keys & Hex Key Sets