Shop All Screwdrivers
Wera
Insulated Slotted Screwdriver 5/32 in Round
Mfr # 05022731001
Zoro # G2472294
original price:
$10.65
9% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Product Information
- Brand Wera
- MFR # 05022731001
- Zoro # G2472294
- UPC # 04013288122155
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 98 mm |
For Fastener Size | 5/32 in |
Description
Insulated Slotted Screwdriver, Tip Size 5/32 in, Slotted, Ergonomic, Overall Length 8 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated Yes, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Steep Angled Scraper (ATH-9-UNGL)
- MILWAUKEE TOOL 8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7673)
- LYNDEX-NIKKEN Step Collet, 5C, 6in (550-006)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x2x4-1/2x0.12CR (C40041)
- WERA Screwdriver 1/8 in Round (5008008001)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05006120001)
- WERA Insulated Slotted Screwdriver 1/4 in Round (05006125001)
- WERA Insulated Pozidriv Screwdriver PZ2 Round (05006164001)
- GREAK NECK SAW OFFSET SCREWDRIVER (OS2C)
- Wera Screwdrivers and Nutdrivers