Shop All Screwdriver Sets
Wera
Insulated Screwdriver Set, Slotted/Phillips, Square, 6 pcs
Mfr # 05347777001
Zoro # G3166414
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Specialty, Standard
- Screwdriver Tip Style Phillips/Slotted/Square
- Tip Size #1, #2, 3.5mm, 5.5mm
- Handle Material Multi Component
- Handle Design Ergonomic
Product Information
- Brand Wera
- MFR # 05347777001
- Zoro # G3166414
- Country of Origin Czechia
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, 3.5mm, 5.5mm |
Shank Length | 3 in to 5 in |
Sizes Included | Keystone Slotted: 1/32 in x 4 in, 3/64 in x 5 in, Phillips: #1 x 3 in, #2 x 4 in, Square #1 x 3 in, #2 x 4 in |
Description
If you need a screwdriver set that can tackle various tasks, then the Wera 05347777001 Insulated Screwdriver Set is just what you need. This set comes with 6 different bits and each one is specifically designed for your project. It features 3-point insulated handles that offer protection against electrical shocks and injuries. The multi component handle material ensures the highest level of comfort while working. The screwdriver set contains both slotted and Phillips screwdrivers, as well as square bits for all your specialty fasteners. Each bit has been crafted from alloy steel to make them durable enough to last long without any signs of wear or tear. When it comes to having a versatile tool kit at hand, the Wera 05347777001 Insulated Screwdriver Set is definitely something you want on your side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNCIL TOOL Axe Handle, Fiberglass, 34 In, For 35DRFG (70-055)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- ZIRCON Metal Detector, Electronic, Up to 4 In, 9V (64068)
- IDEAL Reflex Stripper, Red White Blue (45-619)
- WERA Screwdriver Set, Torx(R), 6 Pc (05028062001)
- WERA ESD Screwdriver Set, Slotted/Phillips, 6 pcs (05030170001)
- WERA Screwdriver Set, Slotted, 5 Pc (05346302001)
- WERA Precision Screwdriver Set, Combo, 12 pcs (05073675001)
- WERA Screwdriver Set, Slotted/Phillips, 5 Pc (05345248001)
- WERA Precision Screwdriver Set, Torx(R), 6 pcs (05345277001)
- POWERBUILT 5 Pc Screwdriver Set (DB) (646181)
- Wera Screwdrivers and Nutdrivers