Shop All Screwdriver Bits
Wera
Insulated Screwdriver Bit, SAE, 9mm, Hex, #2
Mfr # 05003416001
Zoro # G1378535
original price:
$5.95
9% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Square Recess
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 9 mm
Product Information
- Brand Wera
- MFR # 05003416001
- Zoro # G1378535
- UPC # 04013288104182
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 9 mm |
Overall Bit Length | 6 1/16 in |
Overall Length | 6-1/16" |
Shank Size | 9mm |
Point Size | #2 |
Tip Size | #2 |
Details
Application - Tools | Hand |
Bit Style | Square Recess |
Fastening Tool Item | Insulated Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insulated Screwdriver Bit |
Finish | Plastic Coated |
For Use With | Kraftform Kompakt VDE 62 i |
Impact Rated | No |
SAE or Metric | SAE |
Material | Steel |
Description
This WERA 05003416001 Insulated Screwdriver Bit is the perfect tool for working with electrical components. The insulation keeps you safe while you work on your project. Made of S2 steel, this insulated screwdriver bit has a plastic coating to ensure durability and resistance to corrosion. This 9mm hex shank bit has a square recess that allows it to be used in several applications. It also features a #2 fastening tool tip size and 6 1/16" overall length. The hex shank measures 9mm in diameter and fits into most standard ratchets or screwdrivers. If you are looking for an insulated screwdriver bit that will get the job done, this WERA product is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-12-06)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- QUALTECH Hex Rethreading Die, Machine, Series DWT, Imperial, 11212 Thread, Right Hand Thread, Carbon Stee (DWTHX11212)
- CMT Tenon And Plug Cutter, 3/4" (529.191.31)
- WERA Torsion Bit, Metric, 1/4", Hex, 5mm, 1", SS (05071075001)
- WERA Torsion Bit, SAE, 1/4", Hex, T20, 1", S2 Steel (05066104001)
- WERA Power Bit, SAE, 1/4", Hex, T15, 3-1/2", SS (05071090001)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1" (05056176001)
- WERA Power Bit, SAE, 4mm, Hios, T6, 1-47/64", PK10 (05345350001)
- WERA Torsion Bit, Metric, 1/4", Hex, 6mm, 1", SS (05071076001)
- VEGA Torx 20 Power Bit x 6 (1150T20A)
- Wera Screwdrivers and Nutdrivers