Shop All Screwdriver Bits
Wera
Insulated Screwdriver Bit, SAE, 9mm, Hex
Mfr # 05003462001
Zoro # G3520781
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Triangular Switch Cabinet Key
- Fastening Tool Tip Size 8.1 mm
- Shank Style Hex
- Hex Shank Size 9 mm
Product Information
- Brand Wera
- MFR # 05003462001
- Zoro # G3520781
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8.1 mm |
Hex Shank Size | 9 mm |
Overall Bit Length | 3 9/16 in |
Point Size | 8.1mm |
Shank Size | 9mm |
Overall Length | 3-9/16" |
Details
Application - Tools | Hand |
Bit Style | Triangular Switch Cabinet Key |
Fastening Tool Item | Insulated Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Fiberglass |
Finish | Plastic Coated |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insulated Screwdriver Bit |
For Use With | Kraftform Kompakt 98 DK |
Material | Glass-Fiber |
Description
The WERA 05003462001 Insulated Screwdriver Bit is the right tool for any job. Its hex shank provides a secure grip in screwdrivers and power tools. This insulated screwdriver bit has a switch cabinet key style that makes it ideal for use with electrical switches, light fixtures, junction boxes and other areas where there are screws or bolts that need to be fastened or loosened. The 3 9/16" overall bit length ensures that you have plenty of reach when working on electrical components. It also has an 8.1mm fastening tool tip size, which is perfect for most jobs around the house or office. The hex shank of this screwdriver bit fits into standard power tools and screwdrivers, allowing you to complete your work quickly and efficiently. If you want to get the job done right, look no further than the WERA 05003462001 Insulated Screwdriver Bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- MASTER APPLIANCE Heat Gun Attachment, Concentrate, 20mm, 3/4 (35270)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 5/8x5/8x1-5/16x3-3/4 (C38946)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 22mm (45-34-2122)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- WERA Power Bit, SAE, 4mm, Hios, #00, 1-9/16", PK10 (05135280001)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel (05066102001)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS (05071070001)
- WERA Drywall Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05135008001)
- IRWIN Insert Bit, 1/4", Torx, T25, PK20 (1899946)
- Wera Screwdrivers and Nutdrivers