Shop All Screwdriver Bits
Wera
Insulated Screwdriver Bit, SAE, 9mm, Hex
Mfr # 05003400001
Zoro # G3071293
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Slotted
- Fastening Tool Tip Size 3/32 in
- Shank Style Hex
- Hex Shank Size 9 mm
Product Information
- Brand Wera
- MFR # 05003400001
- Zoro # G3071293
- UPC # 04013288104052
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/32 in |
Hex Shank Size | 9 mm |
Overall Bit Length | 6 1/16 in |
Point Size | 3/32" |
Shank Size | 9mm |
Overall Length | 6-1/16" |
Tip Size | 3/32" |
Details
Application - Tools | Hand |
Bit Style | Slotted |
Fastening Tool Item | Insulated Screwdriver Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Plastic Coated |
Impact Rated | No |
Item | Insulated Screwdriver Bit |
SAE or Metric | SAE |
For Use With | Kraftform Kompakt VDE 60 i |
Material | Steel |
Description
Insulated Screwdriver Bit, Application - Tools Hand, Bit Style Slotted, Fastening Tool Tip Size 3/32 in, Shank Style Hex, Hex Shank Size 9 mm, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 1/16 in, SAE, Finish Plastic Coated, Impact Rated No, For Use With Kraftform Kompakt VDE 60 i, Insulated Screwdriver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Yellow Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1004)
- GENERAL TOOLS Protractor, Stainless Steel, 7-3/4 in. L (17)
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J7326HT)
- TENG TOOLS BC408 - 8" Heavy Duty Mini Bolt Cutters w/Vinyl Coated Handles (BC408)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003415001)
- WERA Torsion Bit, Metric, 1/4", Hex, 2.5mm, 1", SS (05071072001)
- WERA Insulated Screwdriver Bit, Metric, 9mm, Hex (05003460001)
- QUALTOOL Hex Tamper Res Insert Bit, 1/4" Hex (73-TR3)
- Wera Screwdrivers and Nutdrivers