Shop All Screwdrivers
Wera
Insulated Phillips Screwdriver #1 Round
Mfr # 05006152001
Zoro # G2449921
original price:
$8.29
9% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Product Information
- Brand Wera
- MFR # 05006152001
- Zoro # G2449921
- UPC # 04013288027306
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 1/8 in |
Overall Length | 7 in |
Handle Length | 98 mm |
For Fastener Size | #1 |
Description
If you are looking for a screwdriver that is both insulated and has a lasertip, the WERA 05006152001 Insulated Screwdriver Phillips #1 3 1/8 in Round is the tool to have. The lasertip allows you to work with confidence knowing that it will not slip off fasteners. This insulated screwdriver also features an ergonomic handle design with antiroll protection. Its alloy steel shank measures 3 1/8 in., while its overall length is 7 in. With a red and yellow handle color, this screwdriver comes with interchangeable bits so you can always have the right one on hand. The WERA Insulated Screwdriver Phillips #1 3 1/8 in Round is the ideal tool for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5211MH)
- KLEIN TOOLS General Purpose Phillips Screwdriver #3 Round (603-6)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black/Blue, 41 in W (EX4106TCBKBL)
- GREY PNEUMATIC SOC 3/8 1/2D IMP HEX (2912F)
- WERA General Purpose Torx Screwdriver T5 Round (05118181001)
- WERA General Purpose Torx Screwdriver T10 Round (05118186001)
- WERA Phillips Screwdriver, #3 (05008852001)
- WERA Phillips Screwdriver, #2 (05008851001)
- WERA Screwdriver 1/8 in Round (5110001001)
- WERA Screwdriver Set, Metric, SAE, Torx (05018110001)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8643)
- Wera Screwdrivers