Shop All Screwdrivers
Wera
General Purpose Torx Screwdriver T8 Round
Mfr # 05118184001
Zoro # G3364706
original price:
$5.89
5% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T8
- Handle Material Plastic
- Handle Design Ergonomic w/Rotating Cap
Product Information
- Brand Wera
- MFR # 05118184001
- Zoro # G3364706
- Country of Origin Czechia
- Category Screwdrivers
Dimensions
Tip Size | T8 |
Shank Length | 2 3/8 in |
Overall Length | 5 1/4 in |
Handle Length | 97 mm |
For Fastener Size | TX8 |
Description
General Purpose Torx Screwdriver, Tip Size T8, Torx, Ergonomic, Overall Length 5 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YT42)
- 3M Professional Caulking Gun, 08993 (08993)
- WESTWARD 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points (53YT37)
- BOSCH 6412 24TPI Saw Blade (BS6412-24M)
- WERA Insulated Slotted Screwdriver 3/32 in Round (05006100001)
- WERA General Purpose Ball End Hex Screwdriver 3 mm Round (05118096001)
- WERA General Purpose Torx Screwdriver T27 Round (05028054001)
- WERA Insulated Square Screwdriver #2 Round (05004781001)
- WERA Screwdriver 3/32 in Round (5008007001)
- WERA Screwdriver 3/32 in Round (5110000001)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-38)
- Wera Screwdrivers