Shop All Multi-Bit Screwdrivers
Wera
External Hexagon Bit 9-7/50", Drive Size: 1/4" , Num. of pieces:1
Mfr # 05051205001
Zoro # G0906635
Sold in multiples of 2 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 9-7/50"
- Bit Style External Hexagon
- Finish Chrome
- Number of Pieces 1
Product Information
- Brand Wera
- MFR # 05051205001
- Zoro # G0906635
- UPC # 013288132116
- Country of Origin Czechia
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4" |
Overall Length | 9-7/50" |
Details
Bit Style | External Hexagon |
Finish | Chrome |
Number of Pieces | 1 |
Item | 1/4In X 120 Mm Bitholding Screwdriver |
Features | Hard Gripping Zones, Ergonomic, Hexagonal Anti-roll, Stainless Sleeve, Permanent Magnet |
Container Type | None |
Description
1/4In X 120 Mm Bitholding Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-660 Brick And Tile Barrow, Double Knobby Tire Wood Handle (11-660)
- K-TOOL INTERNATIONAL Wrench Set 23 pcs., Metric Pro-series (KTI41803)
- HYDE Painters Tool, Length 8 in, Blade Width 2 1/2 in, Carbon Steel, Black/Cream (06992)
- DRILL AMERICA 1/2"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X1/2X3/8)
- WERA Phillips, TORX BO, Slotted, Halfmoon, Hexagon, HIOS Bit 3 3/4 in, Drive Size: 4mm (05073670001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 3 1/2 in (05071117001)
- WERA Phillips, Slotted Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (05360165001)
- WERA Hex Plus, Phillips, Robertson Square Recess, Slotted, Tamper Resistant Torx(R) Bit 5 1/2 in (05051041001)
- WERA Phillips, Slotted, Square Recess, External Hexagon Bit 6 in, Drive Size: 9 mm , Num. of pieces:7 (05003473001)
- WERA Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R) Bit (05057110001)
- VEGA Mag Screwdriver w/ 4 Bits x 6-3/4 in (MBS11-4)
- Wera Multi-Bit Screwdrivers