Shop All Socket Extensions
Wera
Extension 1/4" Dr, 6 in L, 1 Pieces, Satin
Mfr # 05003531001
Zoro # G1628094
original price:
$13.95
14% off
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 6 in
- Finish Satin
- Number of Pieces 1
Product Information
- Brand Wera
- MFR # 05003531001
- Zoro # G1628094
- Country of Origin Czechia
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Overall Length | 6 in |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Finish | Satin |
Item | Extension |
Number of Pieces | 1 |
For Use With | 1/4" Square Sockets |
Standards | ISO/DIN |
Features | Flexible Lock System for Permanent Interlocking or Fast Change of Accessories, Free Turning Sleeve for Rapid Tightening or Loosening |
Output Drive Type | Square |
Number of Points | 4 |
Description
Product details about the WERA - 5003531001 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WERA - 5003531001 Socket Extension is a single-piece tool with an overall length of 6 inches. It features a drive size and output drive size of 1/4", making it suitable for use with corresponding square sockets. This extension adheres to ISO/DIN standards, ensuring its compatibility and functionality in various applications that require SAE measurements.
This socket extension boasts a flexible lock system designed for permanent interlocking or fast change of accessories, providing versatility during usage. The free turning sleeve allows for rapid tightening or loosening, enhancing efficiency in operations. With four points on the output drive type, this tool is built to deliver reliable performance. Its satin finish not only adds aesthetic appeal but also contributes to its durability.
As a single item package, the WERA - 5003531001 Socket Extension offers straightforward utility without the need for additional pieces. It's specifically designed for use with 1/4" square sockets, making it an adequate addition to any toolbox requiring such specifications.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WERA - 5003531001 Socket Extension is a single-piece tool with an overall length of 6 inches. It features a drive size and output drive size of 1/4", making it suitable for use with corresponding square sockets. This extension adheres to ISO/DIN standards, ensuring its compatibility and functionality in various applications that require SAE measurements.
This socket extension boasts a flexible lock system designed for permanent interlocking or fast change of accessories, providing versatility during usage. The free turning sleeve allows for rapid tightening or loosening, enhancing efficiency in operations. With four points on the output drive type, this tool is built to deliver reliable performance. Its satin finish not only adds aesthetic appeal but also contributes to its durability.
As a single item package, the WERA - 5003531001 Socket Extension offers straightforward utility without the need for additional pieces. It's specifically designed for use with 1/4" square sockets, making it an adequate addition to any toolbox requiring such specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 3/8"" COBALT CD (3016024)
- KNIPEX 6 1/2 in 22 Round Nose Plier Multi-Component Grip Handle (22 05 160)
- DRILL AMERICA m42x3 3" OD HSS Round Adjustable Die Special (DWTSMR3-42X3)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 29/32 (55458)
- WERA Extension 3/8" Dr, 5 in L, 1 Pieces, Satin (05003591001)
- WERA Extension 1/2" Dr, 5 in L, 1 Pieces, Satin (05003642001)
- WERA Extension 1/4" Dr, 3 in L, 1 Pieces, Satin (05003530001)
- WERA Extension 3/8" Dr, 8 in L, 1 Pieces, Satin (05003592001)
- WERA Extension 1/2" Dr, 13 13/32 in L, 1 Pieces, Satin (05003695001)
- WERA Extension 1/2" Dr, 10 in L, 1 Pieces, Satin (05003643001)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 5 in, 10 in, 20 in L, 3 Pieces, Chrome (4114)
- Wera Sockets & Ratchets