Shop All Combination Wrench Sets
Wera
Combination Wrench Set, SAE, 8 pcs.
Mfr # 05020093001
Zoro # G6541862
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pouch
- Wrench Style Antislip
- Number of Pieces 8
- Finish Nickel Chrome
- Material Alloy Steel
Product Information
- Brand Wera
- MFR # 05020093001
- Zoro # G6541862
- Country of Origin Czechia
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 11/16 in to 9 11/16 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in |
Range of Head Sizes | 9/32 in to 3/4 in |
Wrench Length Style | Standard |
Description
This Wera 05020093001 Combination Wrench Set is a comprehensive range of ratcheting combination wrenches that offers the convenience of quick and easy operation. These alloy steel wrenches are built to last, while their nickel chrome finish keeps them looking good for years. This ratcheting combination wrench set comes with 8 pieces in total. The wrench head sizes include 5/16 in., 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in. and 11/16 in.. They also have 12-point heads, which allow you to access hard-to-reach fasteners more easily. Their one piece handles provide strength and durability, while their antislip design prevents slippage during use. The Wera 05020093001 Combination Wrench Set will help you get your job done right without any fuss or hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 9/16-12, HSS Tap Set H-3 (20E136CS)
- PROTO 3/8 in Drive, 8mm Torx(R) Metric Socket, 12 Points (J5008M)
- MAYHEW 5/32In. X 5 In. Pin Punch (21003)
- BULLDOG WINCH Adapter, M12x1.0 to 1/4NPTF for 41000 (42073)
- WERA Combination Wrench Set, SAE, 4 pcs. (05020092001)
- WERA Combination Wrench Set, Metric, 4 pcs. (05020090001)
- WERA Combination Wrench Set, Metric, 11 pcs. (05020091001)
- WERA Combination Wrench Set, Metric, 6 pcs. (05020022001)
- WERA Insulated Screwdriver Set, 12 pc. (05347900001)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Polish, 7-19mm, 13Pc (86127)
- TITAN SET WRENCH 11 PC METRIC 12 POINT (TL17328)
- Wera Wrenches