Shop All Combination Wrench Sets
Wera
Combination Wrench Set, Metric, 4 pcs.
Mfr # 05020090001
Zoro # G6526060
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pouch
- Wrench Style Antislip
- Number of Pieces 4
- Finish Nickel Chrome
- Material Alloy Steel
Product Information
- Brand Wera
- MFR # 05020090001
- Zoro # G6526060
- UPC # 00818202675182
- Country of Origin Czechia
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 6 in to 9 1/2 in |
Wrench Head Sizes | 10 mm, 13 mm, 17 mm, 19 mm |
Head Size | 10 mm, 13 mm, 17 mm, 19 mm |
Range of Head Sizes | 10 mm to 19 mm |
Wrench Length Style | Standard |
Description
Ratcheting Combination Wrench Set, Alloy Steel, Nickel Chrome, Number of Tools 4, Range of Head Sizes 10 mm to 19 mm, Head Offset Angle 0 Degrees , Standard, Pouch, Metric, 10 mm, 13 mm, 17 mm, 19 mm, Hex, Opening Angle (Deg.) 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Workshop Bench Vise, 6" (59112)
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49389)
- WESTWARD Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (5TWY4)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- WERA Combination Wrench Set, Metric, 6 pcs. (05020022001)
- WERA Combination Wrench Set, SAE, 8 pcs. (05020093001)
- WERA Insulated Screwdriver Set, 12 pc. (05347900001)
- WERA Combination Wrench Set, Metric, 11 pcs. (05020091001)
- WERA Combination Wrench Set, SAE, 4 pcs. (05020092001)
- URREA Full polished 6-point combination wrench set 6 pc (1200DH)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET COMB 7PC METRIC CHROME (MTC7KM)
- Wera Wrenches