Shop All Screwdriver Bit and Nutsetter Accessories
Wera
Bit Holder, Rapidaptor, 1/4" Hex, 4"
Mfr # 05051462001
Zoro # G1952571
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rapidaptor
- Nutsetter Hex Size 1/4"
- Overall Length 4"
- Body Dia. 1"
- Fastening Tool Material Plastic
Product Information
- Brand Wera
- MFR # 05051462001
- Zoro # G1952571
- UPC # 00691165110293
- Country of Origin Czechia
- Category Screwdriver Bit and Nutsetter Accessories
Dimensions
Nutsetter Hex Size | 1/4" |
Overall Length | 4" |
Body Dia. | 1" |
Shank Size | 1/4" |
Overall Bit Length | 4 in |
Hex Shank Size | 1/4 in |
Details
Item | Bit Holder |
Features | Rapidaptor |
Fastening Tool Material | Plastic |
Application - Tools | Power |
Impact Rated | No |
Shank Style | Hex |
Magnetic/Nonmagnetic | Nonmagnetic |
Fastening Tool Item | Bit Holder |
Description
When you need to fasten or unfasten screws, the Wera 05051462001 Bit Holder is the tool to have on hand. It has a magnetic and non-magnetic design that will keep it in place while you work. The bit holder is compatible with all 1/4" hex shank power tools. Its Rapidaptor technology allows for quick and easy one-handed bit insertion and removal. It has a 4" overall length with a 1/4" hex shank size and an overall bit length of 4 in. This rapid one handed bit insertion allows for quick and easy use of your power tools, making this product perfect for everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY T HNDL 6"" 7/64"" (51607)
- DRILL AMERICA 3-56 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54123)
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- S&G TOOL AID 6" TURBO BLASTER BLOW GUN (SG99230)
- BONDHUS Extra Strong Magnetholder 1-7/8" long with 1/4" drive (0715730850)
- EAZYPOWER Magnetic Screwdriver, 7-1/2" (79665)
- APEX TOOL GROUP Magnetic Quick Release (QR-M-490-2)
- APEX TOOL GROUP Male Threaded Adaptors (TM-24)
- DOTCO Dotco Inline Air Grinder (12L1101-36)
- DOTCO Rotar Blade For Grinder No12R0410-18 (1343PT)
- MILTON INDUSTRIES CHUCK 1/4" FEM AIR (MIS-699)
- Wera Screwdrivers and Nutdrivers